Zoro Homepage

N128-074 6 in. Zinc Strap Heavy Duty Hinge

  • Mfr # EA698244

  • Zoro # G803977315


product price: $23.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA698244
Zoro #
G803977315
UPC #
723902298336
Country of Origin
China

Description

Features
  • 6 in. Zinc Strap Hinge Heavy Duty
  • 1 Per Pack.
  • Dimension - 6.1 x 2.4 x 0.6 in.
  • Item weight - 0.69 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.