Zoro Homepage

N192-179 Zinc Snap Fastener - 4 Pack

  • Mfr # EA569439

  • Zoro # G204030749


product price: $22.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA569439
Zoro #
G204030749
UPC #
723902302194
Country of Origin
China

Details

Item
Wood Screw

Description

Features
  • Snap Fastener With Screws.
  • 4 Pack.
  • Finish - Zinc.
  • Dimension - 3 x 3.2 x 0.7 in.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.