This item is Discontinued.

Eat-In N222-612 1.25 x 4.25 in. Nickel Bolt Snap EA577804

N222-612 1.25 x 4.25 in. Nickel Bolt Snap (Discontinued)

  • Mfr # EA577804
  • Zoro # G115759906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA577804
Zoro #
G115759906
UPC #
723902301739
Country of Origin
China

Description

Features -Nickel Bolt Snap. -Round Swivel Eye. -Designed For Use With Rope Chain Strap Animal Leashes & Other Home Farm & Recreational Applications. -Snap Is Highly Resistant To Rust & Corrosion. -Swivel Eye Eliminates Tangling. -Size - 1.25 x 4.25 in. -Dimension - 0.62 x 1.81 x 4.22 in. -Item Weight - 0.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.