This item is Discontinued.

Eat-In N273-441 3 in. Heavy; Open S Hook; Zinc Plated Steel EA136105

N273-441 3 in. Heavy; Open S Hook; Zinc Plated Steel (Discontinued)

  • Mfr # EA136105
  • Zoro # G304066914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA136105
Zoro #
G304066914
UPC #
654204698077
Country of Origin
China

Description

Features
  • Heavy Open S Hook.
  • Material - Zinc Plated Steel.
  • Size - 3 in.
  • Dimension - 3 x 2.2 x 0.5 in.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.