This item is Discontinued.

Eat-In Rubbermaid Commercial  42-72 in. Executive Series Telescoping Microfiber Mop Handle; Silver EA1517499

Rubbermaid Commercial 42-72 in. Executive Series Telescoping Microfiber Mop Handle; Silver (Discontinued)

  • Mfr # EA1517499
  • Zoro # G003933708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA1517499
Zoro #
G003933708
UPC #
780997257358
Country of Origin
China

Description

Features
  • Lightweight aluminum construction for improved productivity.
  • Comfort grip handle developed to fit users hands perfectly.
  • Ergonomic polo works perfectly with our executive hygen multipurpose flexible microfiber duster & frame (fgq85200wh00) which is ideal for cleaning vents, crown molding, and other hard-to-reach areas.
  • Quick-connect one step connecting mechanism speeds mop assembly and changeover.
  • Color - Silver
  • Material - Aluminum
  • Size - 42-72 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.