This item is Discontinued.

Eat-In Rubbermaid Commercial Products  Pail And Strainer Combination; 15 qt. - Steel Gray EA706815

Rubbermaid Commercial Products Pail And Strainer Combination; 15 qt. - Steel Gray (Discontinued)

  • Mfr # EA706815
  • Zoro # G404060713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA706815
Zoro #
G404060713
UPC #
657248368869
Country of Origin
China

Description

Features
  • Lightweight and compact.
  • Unique funnel-shaped strainer.
  • Durable plastic construction.
  • Nests and stacks for easy storage.
Specification
  • Global Product Type - Buckets/Wringers-Mop Bucket.
  • Capacity Range - 15 qt.
  • Width - 17 in.
  • Height - 12 in.
  • Material - Plastic.
  • Color - Steel Gray.
  • Wringer - Strainer.
  • Suggested Use - Accommodates Up To 10-oz. Mop Heads; General Mopping.
  • Quantity - 6 per case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.