Zoro Homepage

0.5SEC-1000HR 24-240V-AC 24-48V-DC TIME DELAY RELAY

  • Mfr # ETR2-11

  • Zoro # G110905261


product price: $88.65
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24 to 240V AC/DC
Current Rating
6 A
Width
2.5 in
Contact Amp Rating (Resistive)
6A; 3A
Length
.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETR2-11
Zoro #
G110905261
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.5 in
Length
.7 in
Overall Height - Relay
2.8 in

Details

Item
Time Delay Relay
Coil Voltage
24 to 240V AC/DC
Current Rating
6 A
Contact Amp Rating (Resistive)
6A; 3A
Operating Voltage
24-240 Vac at 50/60 Hz, 24-48 Vdc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.