1-1/4 Inch Type C Rigid Aluminum Conduit Body
- Mfr # C47SA
- Zoro # G823510066
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 514B/50E
Hub Size
1-1/4"
For Use With
Rigid Conduit
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C47SA
- Zoro #
- G823510066
- UPC #
- 781381600620
- Country of Origin
- Mexico
- Standards
- UL 514B/50E
- For Use With
- Rigid Conduit
- Material
- Aluminum
Dimensions
- Hub Size
- 1-1/4"
Description
1-1/4 In Hub, Threaded, Copper-Free Aluminum, Form 7, 2-Hub, C-Type
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.