Snap-In Universal Strain Relief Bushing, USR-400 Black, 50PK
- Mfr # 1724
- Zoro # G723521940
product price:Â
$
106.99
/pk of 50, $2.14/ea
Free Shipping & Returns
Key Features
Mounting Hole
0.875 in
Flammability Rating
94V-2
Material
Nylon 6/6
Panel Thickness
0.062 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1724
- Zoro #
- G723521940
- UPC #
- -
- Country of Origin
- United States
- Mounting Hole
- 0.875 in
- Flammability Rating
- 94V-2
- Material
- Nylon 6/6
- Color
- Black
- Cable Type
- Round or Flat Cable
Dimensions
- Panel Thickness
- 0.062 in
- Cable Dia. Range
- Up to 0.36 in
Description
Heyco Snap-In Universal Strain Relief Bushing, USR-400 Black, 50/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.