Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-30V-DC PHOTOELECTRIC SENSOR

  • Mfr # 13150RL07

  • Zoro # G214704326


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Switch Type
Photoelectric
Body Material
Structural polyurethane foam
Operating Mode - Photoelectric Sensor
Diffuse reflective
Voltage
10-30V DC
Cable Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13150RL07
Zoro #
G214704326
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
8 in

Details

Item
Photoelectric Sensor
Switch Type
Photoelectric
Body Material
Structural polyurethane foam
Operating Mode - Photoelectric Sensor
Diffuse reflective
Voltage
10-30V DC
NEMA Rating
NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Standards
UL Recognized, cUL Recognized, CE Marked
Operating Temp. Range
-13°F to 131°F
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.