1000VA 600W 120V LINE-INTERACTIVE CLOUD-CONNECTED UPS W REMOTE MONITORING 10 NEM

  • Mfr # SMART1000LCDTNC

  • Zoro # G315658610


product price: $476.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive UPS
Number of Outlets
10
Outlet Type
NEMA 5-15R
Output Voltage
120 V AC
Backup Time (Half/Full Load)
14.30 Minute/4 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMART1000LCDTNC
Zoro #
G315658610
UPC #
37332281333
Country of Origin
China

Details

UPS Type
Line-interactive UPS
Number of Outlets
10
Outlet Type
NEMA 5-15R
Output Voltage
120 V AC
Backup Time (Half/Full Load)
14.30 Minute/4 Minute
Power Rating
1000 VA
Medical Grade
No
Input Voltage
120 V AC
Wattage
600 W
Mounting
Compact Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.