TRIPP LITE SERIES 1440VA 1050W 120V LINE-INTERACTIVE CLOUD-CONNECTED UPS W
- Mfr # SMART1500LCDXNC
- Zoro # G821708748
product price:Â
$
776.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line-interactive
Power Rating
1440VA
Mounting
Desktop/Tower/Rack
Wattage
1050 W
Input Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMART1500LCDXNC
- Zoro #
- G821708748
- UPC #
- 889028206911
- Country of Origin
- Viet Nam
Details
- UPS Type
- Line-interactive
- Power Rating
- 1440VA
- Mounting
- Desktop/Tower/Rack
- Wattage
- 1050 W
- Input Voltage
- 120V AC
- Output Voltage
- 120V AC
- Outlet Type
- NEMA 5-15R
- Number of Outlets
- 10
Description
ITH REMOTE MONITORING - 10 NEMA 5-15R OUTLETS (SURGE AND BATTERY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.