1000VA 750W 120V Line-Interactive Pure Sine Wave Cloud-Connected UPS with Remote Monitoring - 10 NE
Mfr # SMART1000PSRTNC
Zoro # G121709575
product price:Â $718.99
/ea
Free Shipping & Returns
Key Features
Mounting
Tower
Output Voltage
120 V AC
Power Rating
1000 VA
Wattage
750 W
UPS Type
Line-interactive UPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMART1000PSRTNC
Zoro #
G121709575
UPC #
037332283757
Country of Origin
Viet Nam
Details
Mounting
Tower
Output Voltage
120 V AC
Power Rating
1000 VA
Wattage
750 W
UPS Type
Line-interactive UPS
Outlet Type
10 x NEMA 5-15R
Backup Time (Half/Full Load)
10 Minute/1.80 Minute
Number of Outlets
10
Input Voltage
120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.