Tripp Lite Series SmartPro 120V 2200VA 1920W Line-Interactive Sine Wave UPS, 2U, Extended Run,
- Mfr # SM2200RMXL2UP
- Zoro # G016425931
product price:Â
$
1,550.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
2,200 VA
Wattage
1,920 W
Input Voltage
120V AC
Output Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SM2200RMXL2UP
- Zoro #
- G016425931
- UPC #
- 37332144348
- Country of Origin
- Taiwan, Province of China
Details
- UPS Type
- Line Interactive
- Power Rating
- 2,200 VA
- Mounting
- Tower, Rack
- Wattage
- 1,920 W
- Input Voltage
- 120V AC
- Output Voltage
- 120V AC
- Outlet Type
- NEMA 5-15/20R
- Number of Outlets
- 4
Description
Tripp Lite Series SmartPro 120V 2200VA 1920W Line-Interactive Sine Wave UPS, 2U, Extended Run, Network Card Options, LCD, USB, DB9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.