Zoro Homepage

11.2 in H, 30.5 in D, 16.2 in W, 3R

  • Mfr # C799B210

  • Zoro # G215709467


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
16.2 in
Nominal Height
11.2 in
Nominal Depth
30.5 in
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C799B210
Zoro #
G215709467
UPC #
78211411464
Country of Origin
United States

Dimensions

Nominal Width
16.2 in
Nominal Height
11.2 in
Nominal Depth
30.5 in

Details

NEMA Enclosure Rating
3R

Description

ENCLOSURE - NEMA 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.