1/2 in Heavy Duty U-Bolt with Hex Nuts, Galvanized
- Mfr # B3033-1/2HDG
- Zoro # G923397680
product price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Key Features
Type
Wide Throat
Material
Malleable iron
Max. Load (Lb.)
810 Pound
Finish
Hot Dip Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3033-1/2HDG
- Zoro #
- G923397680
- UPC #
- -
- Country of Origin
- United States
- Type
- Wide Throat
- Material
- Malleable iron
- Max. Load (Lb.)
- 810 Pound
- Finish
- Hot Dip Galvanized
Description
2-3/16 in x 1-1/4 in x 2-5/16 in, 1/2 in-13 TPI, 1-1/4 in Throat Opening, Hot Dip Galvanized, Malleable Iron, Reversible, Wide Jaw, Wedge C-ClA with Locknut/Setscrew
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.