Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3

  • Mfr # CN15KN3A

  • Zoro # G3615561


product price: $2,091.41
/ea
Free Shipping & Returns

Key Features

Full Load Amps
90 A
Action
Non-Reversing
Type
Contactor
Number of Poles
3
NEMA Contactor Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN15KN3A
Zoro #
G3615561
UPC #
782113603919
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
3
Height
6.4 in
Width
8.6 in
Depth
10.2 in
NEMA Size
3
Product Width
4.08 in
Product Height
7.17 in
Product Length/Depth
5.94 in
Size
3
Nema Frame Size
NEMA Size 3
Mounting Hole Distance - Width
3 in
Frame Size
K
Overall Height
7.17 in
Overall Width
4.08 in
Mounting Hole Distance - Height
6.63 in
Overall Depth
5.94 in
Mounting Hole Diameter
0.25 in

Details

Item
Magnetic Contactor
Full Load Amps
90 A
Action
Non-Reversing
Type
Contactor
Number of Poles
3
Coil Volts
120V AC
Reversing
No
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 575V
50 hp
HP @ 3 Phase - 480V
50 hp
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Hz
50/60
Standards
CSA, UL Listed
Series
Freedom
Horsepower
25 hp at 208 V, 30 hp at 240 V, 50 hp at 480/600 V
Amperage Rating
90A
Phase
Three
Certifications
UL Listed
Product Name
Eaton Freedom NEMA motor control contactor
Overload Relay
None
Coil Voltage
110/120V AC
Response Time
14 msec
Reversing Capability
Non-Reversing
Includes Auxiliary Contacts
Yes
Mounting Style
Panel
Contactor Style
NEMA
Number of Auxillary Contacts
1
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
25 hp
Horsepower @ Three Phase - 600V AC
50 hp
Mechanical Operating Durability
6,000,000
Maximum Voltage Rating
600V AC
Electrical Operating Durability
1,700,000 (AC-3), 60,000 (AC-4)
Full Load Current - Inductive
90 A
Horsepower @ Three Phase - 480V AC
50 hp
Minimum Operating Temperature
-4 Degrees F
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
25 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Frequency
50/60 Hz
Maximum Operating Temperature
149 Degrees F
Terminal Connection Type
Screw Terminals
Mounting Postion
Horizontal, Vertical

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 3, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 90 A, Reversing Capability Non-Reversing, Overall Height 7.17 in, Overall Width 4.08 in, Terminal Connection Type Screw Terminals, Frame Size K, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 25 hp, Horsepower @ Three Phase - 480V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.