Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120VAC Reversing Magnetic Contactor 3P 270A NEMA 5

  • Mfr # CN55SN3A

  • Zoro # G3616767


product price: $18,726.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
270 A
Action
Reversing
Type
Contactor
Number of Poles
3
NEMA Contactor Size
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55SN3A
Zoro #
G3616767
UPC #
782113604183
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
5
Height
10.5 in
Width
17.7 in
Depth
25.5 in
NEMA Size
5
Product Width
7.05 in
Product Length/Depth
7.78 in
Size
5
Product Height
13.12 in
Nema Frame Size
NEMA Size 5
Mounting Hole Distance - Height
6.5 in
Mounting Hole Diameter
0.25 in
Overall Height
13.12 in
Overall Width
7.05 in
Frame Size
S
Mounting Hole Distance - Width
6 in
Overall Depth
7.78 in

Details

Item
Magnetic Contactor
Full Load Amps
270 A
Action
Reversing
Type
Contactor
Number of Poles
3
Coil Volts
120V AC
Reversing
Yes
HP @ 3 Phase - 208V
75 hp
HP @ 3 Phase - 575V
200 hp
HP @ 3 Phase - 240V
100 hp
HP @ 3 Phase - 480V
200 hp
Enclosure NEMA Rating
No Enclosure
Standards
CSA, UL Listed
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Auxiliary Contact Form
1NO/1NC
Hz
50/60
Series
Freedom
Phase
Three
Horsepower
75 hp at 208 V, 100 hp at 240 V, 200 hp at 480/600 V
Amperage Rating
270A
Certifications
UL Listed
Product Name
Eaton Freedom NEMA motor control contactor
Coil Voltage
110/120V AC
Overload Relay
None
Horsepower @ Three Phase - 480V AC
200 hp
Mounting Style
Panel
Horsepower @ Three Phase - 240V AC
100 hp
Reversing Capability
Reversing
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
2
Terminal Connection Type
Screw Terminals
Embedded Surge Suppressor
No
Full Load Current - Inductive
270 A
Mounting Postion
Horizontal, Vertical
Electrical Operating Durability
3,000,000
Horsepower @ Three Phase - 208V AC
75 hp
Horsepower @ Three Phase - 600V AC
200 hp
Frequency
50/60 Hz
Resistance Properties
Impact Resistant, Temperature Resistant
Contactor Style
NEMA
NEMA Enclosure Rating
No Enclosure

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 5, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 270 A, Reversing Capability Reversing, Overall Height 13.12 in, Overall Width 7.05 in, Terminal Connection Type Screw Terminals, Frame Size S, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 100 hp, Horsepower @ Three Phase - 480V AC 200 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.