Shop EATON
See all product information
Create Account
150A 250V Super-Lag Renewable Fuse Link, 5PK
- Mfr # LKN-150
- Zoro # G823397506
product price:Â
$
148.99
/pk of 5, $29.80/ea
Free Shipping & Returns
Key Features
Amp Range
150 A
Fuse Type
Class K5/H
Voltage Rating
250V
Series
LKN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LKN-150
- Zoro #
- G823397506
- UPC #
- 5171213150
- Country of Origin
- United States
- Amp Range
- 150 A
- Fuse Type
- Class K5/H
- Voltage Rating
- 250V
- Series
- LKN
Description
3.6 in x 1.3 in x 1.1 in, 250 V, 150 A, Class K5/H, Super Lag, Time Lag, Non-Current Limiting, Renewable, Fuse Link
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.