Shop EATON
See all product information
Create Account
Fuse Accessories
- Mfr # FL3D5
- Zoro # G916552287
product price:Â
$
10.75
/ea
Key Features
Voltage Rating
27 kV
Characteristics
Very Slow
Type
Type D
Mounting Style
Open Link Cutout
Construction
Removable Button Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL3D5
- Zoro #
- G916552287
- UPC #
- -
- Country of Origin
- Mexico
- Voltage Rating
- 27 kV
- Characteristics
- Very Slow
- Type
- Type D
- Mounting Style
- Open Link Cutout
- Construction
- Removable Button Head
- Current Rating
- 5 A
Dimensions
- Length
- 23 in
Description
0.75in x 23in, 27 kV, 5 A, Very Slow, Removable Button Head, Type D, Fuse Link 15 per Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.