Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13

  • Mfr # LS-S11S

  • Zoro # G6978842


product price: $62.19
/ea

Key Features

For Use With
Titan Limit Switch
Operating Temp.
-13 Degrees to 158 Degrees F
AC Contact Rating
6 A @ 230 V
Electrical Connection
Screw Terminal
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS-S11S
Zoro #
G6978842
UPC #
786685392486
Country of Origin
Germany

Dimensions

Product Width
1.22 in
Product Height
.1 in
Product Length/Depth
2.99 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.99 in
Overall Height
0.1 in
Overall Width
1.22 in
Mounting Hole Diameter
0.16 in

Details

Item
Limit Switch Body
For Use With
Titan Limit Switch
Operating Temp.
-13 Degrees to 158 Degrees F
AC Contact Rating
6 A @ 230 V
Electrical Connection
Screw Terminal
Contact Form
1NO/1NC
Standards
RoHS, UL Listed
NEMA Rating
1, 12, 13, 2, 4, 4X, 6
IP Rating
IP66, IP67
DC Contact Rating
3 A @ 24 V
Series
LS-Titan
Material
Plastic
Accuracy
±0.02mm
Enclosure material
Plastic
Connection
Screw terminal
Operating temperature - min
-13°F
Type
LS-Titan
Certifications
UL Listed
Contact Rating
6A at 230 Vac, 3A at 24 Vdc
Environmental rating
IP66, IP67
Contact configuration
1 NO-1 NC with positive opening contact
Operating temperature - max
158°F
Maximum AC current
6 A at 230 Vac
Maximum DC current
3 A at 24 Vdc
Operating speed
99.97 cm/sec
Product Name
Eaton LS-Titan miniature DIN limit switch
Number of Mounting Holes
2
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Compatible with Series
LS-Titan
Mounting Hole Horizontal Center to Center Distance
20 mm
NEMA Enclosure Rating
1, 12, 13, 2, 4, 4X, 6

Description

Limit Switch Body, Contact Form 1NO/1NC, For Use With Titan Limit Switch, AC Contact Rating 6 A @ 230 V, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, Electrical Connection Screw Terminal, IP Rating IP66, IP67, Operating Temp. -13 Degrees to 158 Degrees F, Standards RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.