This item is Discontinued.

No Product Image Available

2 Pole 15 AMP Type PDG1 Power Defense Circuit Breaker (Discontinued)

  • Mfr # PDG12C0015TFFJ
  • Zoro # G016386508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDG12C0015TFFJ
Zoro #
G016386508
UPC #
-
Country of Origin
Unknown

Dimensions

Frame Size
Frame 1
Height
5.5 in
Width
2 in
Depth
3 in

Details

Terminal Connection
Standard Line/Load
Number of Poles
2
Item
Molded Case Circuit Breaker
Trip Type
Fixed Thermal, Fixed Magnetic
Circuit Breaker Type
Molded Case
Instantaneous Trip
Fixed
Series
Power Defense
Max. AIR Rating
18kA at 480V AC
Amps
15A
AC Voltage Rating
600V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.