Shop EATON

2-Pole 150A Plug-On Circuit Breaker

  • Mfr # CH2150
  • Zoro # G123510063

product price: 
$
855.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 489,CSA
For Use With
CH Series Loadcenter
Interrupt Rating
10 kA
Number of Poles
2
Series
CH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH2150
Zoro #
G123510063
UPC #
782113298795
Country of Origin
Dominican Republic

Details

Standards
UL 489,CSA
For Use With
CH Series Loadcenter
Interrupt Rating
10 kA
Number of Poles
2
Series
CH
AC Voltage Rating
120V AC, 240V AC
Amps
32 A

Description

120/240 Vac, 150 A, 10 Ka, 2-Pole, Common Trip, Thermal Magnetic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.