Zoro Homepage

200A Sgl Meter Socket

  • Mfr # UTRS213CE

  • Zoro # G207043845


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.48 in
Standards
UL Listed
Height
15.11 in
Width
11.22 in
Feed Type
Top/Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTRS213CE
Zoro #
G207043845
UPC #
786685217901
Country of Origin
United States

Dimensions

Overall Length
4.48 in
Height
15.11 in
Width
11.22 in

Details

Standards
UL Listed
Feed Type
Top/Bottom
Number of Sockets
1
Number of Wires
3
Amperage Rating
200 A
Number of Jaws
4
Phase
1
Voltage Rating
600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.