208VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00

  • Mfr # CN15AN3EB

  • Zoro # G3598086


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
9 A
Number of Poles
3
NEMA Contactor Size
00
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN15AN3EB
Zoro #
G3598086
UPC #
782113777191
Country of Origin
United States

Dimensions

NEMA Contactor Size
00
Height
2.6 in
Width
4 in
Depth
3.9 in
NEMA Size
00
Size
0
Product Length/Depth
3.49 in
Product Width
1.75 in
Product Height
3.88 in
Overall Height
3.88 in
Frame Size
A
Overall Depth
3.49 in
Mounting Hole Distance - Width
1.5 in
Overall Width
1.75 in
Mounting Hole Distance - Height
3.38 in
Mounting Hole Diameter
0.25 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
9 A
Number of Poles
3
Coil Volts
208V AC
Reversing
No
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 480V
2 hp
Enclosure NEMA Rating
No Enclosure
Standards
CSA, UL Listed
Includes
Center Mounting Slot at Bottom
Hz
50/60
Auxiliary Contact Form
1NO
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Series
Freedom
Phase
Three
Coil Voltage
208V AC
HP rating - max
1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V
Amperage Rating
9A
Certifications
UL Listed
Product Name
Eaton Freedom NEMA motor control contactor
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Frequency
60 Hz
Maximum Voltage Rating
600V AC
Number of Auxillary Contacts
1
Terminal Connection Type
Screw Terminals
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 600V AC
2 hp
Horsepower @ Three Phase - 480V AC
2 hp
Includes Auxiliary Contacts
Yes
Resistance Properties
Impact Resistant, Temperature Resistant
Full Load Current - Inductive
9 A
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
149 Degrees F
Mounting Postion
Horizontal, Vertical
Response Time
12 msec
Mounting Style
Panel
Horsepower @ Single Phase - 120V AC
1/3 hp
Mechanical Operating Durability
20,000,000
Horsepower @ Single Phase - 240V AC
1 hp
Contactor Style
NEMA
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Electrical Operating Durability
400,000 (AC-3), 90,000 (AC-4)

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Non-Reversing, Overall Height 3.88 in, Overall Width 1.75 in, Terminal Connection Type Screw Terminals, Frame Size A, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.