Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2

  • Mfr # CN15GN3BB

  • Zoro # G3599897


product price: $1,288.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
45 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
2
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN15GN3BB
Zoro #
G3599897
UPC #
782113026824
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
2
Height
3.4 in
Width
4.8 in
Depth
5.6 in
NEMA Size
2
Product Width
2.56 in
Product Length/Depth
4.44 in
Size
2
Product Height
5.05 in
Overall Width
2.56 in
Frame Size
G
Mounting Hole Distance - Height
4.5 in
Overall Depth
4.44 in
Mounting Hole Distance - Width
2 in
Overall Height
5.05 in
Mounting Hole Diameter
0.25 in

Details

Item
Magnetic Contactor
Full Load Amps
45 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 480V
25 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Standards
CSA, UL Listed
Auxiliary Contact Form
1NO
Hz
50/60
Series
Freedom
Amperage Rating
45A
HP rating - max
3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V
Certifications
CSA Certified
Phase
Three
Product Name
Eaton Freedom NEMA motor control contactor
Accessories
Freedom NEMA
Horsepower @ Three Phase - 480V AC
25 hp
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 120V AC
3 hp
Frequency
50/60 Hz
Resistance Properties
Impact Resistant, Temperature Resistant
Minimum Operating Temperature
-4 Degrees F
Reversing Capability
Non-Reversing
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
No
Contactor Style
NEMA
NEMA Enclosure Rating
No Enclosure
Electrical Operating Durability
3,500,000 (AC-3), 62,000 (AC-4)
Coil Voltage
220/240V AC
Terminal Connection Type
Screw Terminals
Mounting Style
Panel
Full Load Current - Inductive
45 A
Number of Auxillary Contacts
1
Maximum Operating Temperature
149 Degrees F
Mechanical Operating Durability
10,000,000
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 600V AC
25 hp
Response Time
20 msec
Horsepower @ Three Phase - 240V AC
15 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Reversing Capability Non-Reversing, Overall Height 5.05 in, Overall Width 2.56 in, Terminal Connection Type Screw Terminals, Frame Size G, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.