Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00

  • Mfr # CN15AN3BB

  • Zoro # G3692026


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
9 A
Number of Poles
3
NEMA Contactor Size
00
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN15AN3BB
Zoro #
G3692026
UPC #
782113406077
Country of Origin
United States

Dimensions

NEMA Contactor Size
00
Height
2.6 in
Width
4 in
Depth
3.9 in
NEMA Size
00
Size
0
Product Length/Depth
3.49 in
Product Width
1.75 in
Product Height
3.88 in
Mounting Hole Diameter
0.25 in
Overall Depth
3.49 in
Mounting Hole Distance - Width
1.5 in
Overall Height
3.88 in
Frame Size
A
Mounting Hole Distance - Height
3.38 in
Overall Width
1.75 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
9 A
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
2 hp
Auxiliary Contact Form
1NO
Includes
Center Mounting Slot at Bottom
Hz
50/60
Standards
CSA, UL Listed
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Series
Freedom
Certifications
CSA Certified
HP rating - max
1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V
Phase
Three
Amperage Rating
9A
Coil Voltage
220/240V AC
Product Name
Eaton Freedom NEMA motor control contactor
Mounting Style
Panel
Reversing Capability
Non-Reversing
Resistance Properties
Impact Resistant, Temperature Resistant
Embedded Surge Suppressor
No
Mechanical Operating Durability
20,000,000
Maximum Operating Temperature
149 Degrees F
Response Time
12 msec
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
1 1/2 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Mounting Postion
Horizontal, Vertical
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-4 Degrees F
Number of Auxillary Contacts
1
Full Load Current - Inductive
9 A
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 480V AC
2 hp
Electrical Operating Durability
400,000 (AC-3), 90,000 (AC-4)
Contactor Style
NEMA
Horsepower @ Three Phase - 600V AC
2 hp
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Non-Reversing, Overall Height 3.88 in, Overall Width 1.75 in, Terminal Connection Type Screw Terminals, Frame Size A, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.