Zoro Homepage

240VAC Reversing Magnetic Contactor 3P 135A NEMA 4

  • Mfr # CN55NN3B

  • Zoro # G3623891


product price: $10,074.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
135 A
Action
Reversing
Type
Contactor
Number of Poles
3
NEMA Contactor Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55NN3B
Zoro #
G3623891
UPC #
782113874326
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
4
Height
15.63 in
Width
17.1 in
Depth
9.5 in
NEMA Size
4
Size
4
Product Length/Depth
7.25 in
Product Width
7.05 in
Product Height
9.11 in
Nema Frame Size
NEMA Size 4
Overall Height
9.11 in
Mounting Hole Distance - Height
6.5 in
Frame Size
N
Mounting Hole Diameter
0.25 in
Overall Depth
7.25 in
Mounting Hole Distance - Width
6 in
Overall Width
7.05 in

Details

Item
Magnetic Contactor
Full Load Amps
135 A
Action
Reversing
Type
Contactor
Number of Poles
3
Coil Volts
240V AC
Reversing
Yes
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 240V
50 hp
HP @ 3 Phase - 480V
100 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Standards
CSA, UL Listed
Frame / Series / Class / Code
Series Freedom, Code B1, Frame 180mm
Auxiliary Contact Form
1NO/1NC
Series
Freedom
Horsepower
40 hp at 208 V, 50 hp at 240 V, 100 hp at 480/600 V
Phase
Three
Full load current range
240 V at 60 Hz, 220 V at 50 Hz
Amperage Rating
135A
Certifications
CSA Certified
Product Name
Eaton Freedom NEMA motor control contactor
Overload Relay
None
Coil Voltage
220/240V AC
NEMA Enclosure Rating
No Enclosure
Contactor Style
NEMA
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 600V AC
100 hp
Frequency
50/60 Hz
Mounting Style
Panel
Reversing Capability
Reversing
Horsepower @ Three Phase - 208V AC
40 hp
Horsepower @ Three Phase - 240V AC
50 hp
Horsepower @ Three Phase - 480V AC
100 hp
Full Load Current - Inductive
135 A
Number of Auxillary Contacts
2
Terminal Connection Type
Screw Terminals
Resistance Properties
Impact Resistant, Temperature Resistant
Mounting Postion
Horizontal, Vertical
Electrical Operating Durability
3,000,000

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Reversing Capability Reversing, Overall Height 9.11 in, Overall Width 7.05 in, Terminal Connection Type Screw Terminals, Frame Size N, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 50 hp, Horsepower @ Three Phase - 480V AC 100 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.