Zoro Homepage

24V-27V DC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE150GS1TD

  • Zoro # G114519167


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V-27V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE150GS1TD
Zoro #
G114519167
UPC #
78668536528
Country of Origin
Germany

Details

Coil Voltage
24V-27V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
CSA Certified

Description

XT IEC contactor, 150A, Side-mounted, 24-27 Vdc, 1NO-1NC, 150A, Frame G, 90 mm, 10, 25, 30/ 40, 60, 125, 125 hp 1/3PH @115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, Full voltage non-reversing contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.