24VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0

  • Mfr # CN15BN3TB

  • Zoro # G3734175


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
18 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
0
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN15BN3TB
Zoro #
G3734175
UPC #
782113777566
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
0
Height
3.5 in
Width
4.6 in
Depth
4.7 in
NEMA Size
0
Product Height
3.88 in
Product Length/Depth
3.49 in
Size
0
Product Width
1.75 in
Mounting Hole Distance - Width
1.5 in
Overall Width
1.75 in
Frame Size
B
Overall Height
3.88 in
Mounting Hole Distance - Height
3.38 in
Overall Depth
3.49 in
Mounting Hole Diameter
0.25 in

Details

Item
Magnetic Contactor
Full Load Amps
18 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
24V AC
Reversing
No
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 575V
5 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
5 hp
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Includes
Center Mounting Slot at Bottom
Hz
50/60
Standards
CSA, UL Listed
Series
Freedom
Phase
Three
Certifications
UL Listed
HP rating - max
1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V
Amperage Rating
18A
Product Name
Eaton Freedom NEMA motor control contactor
Number of Auxillary Contacts
1
Response Time
12 msec
Contactor Style
NEMA
Electrical Operating Durability
300,000 (AC-3), 85,000 (AC-4)
Full Load Current - Inductive
18 A
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
2 hp
Coil Voltage
24V AC
Terminal Connection Type
Screw Terminals
Embedded Surge Suppressor
No
Mounting Postion
Horizontal, Vertical
Mounting Style
Panel
Horsepower @ Three Phase - 600V AC
5 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
3 hp
Reversing Capability
Non-Reversing
Maximum Operating Temperature
149 Degrees F
Horsepower @ Three Phase - 480V AC
5 hp
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
20,000,000
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Single Phase - 120V AC
1 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Non-Reversing, Overall Height 3.88 in, Overall Width 1.75 in, Terminal Connection Type Screw Terminals, Frame Size B, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.