Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2

  • Mfr # CN15GN3TB

  • Zoro # G3618404


product price: $1,288.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
45 A
Number of Poles
3
NEMA Contactor Size
2
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN15GN3TB
Zoro #
G3618404
UPC #
782113026855
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
2
Height
3.4 in
Width
4.8 in
Depth
5.6 in
NEMA Size
2
Product Length/Depth
4.44 in
Product Height
3 in
Product Width
2.56 in
Size
2
Overall Height
3 in
Mounting Hole Distance - Height
4.5 in
Overall Depth
4.44 in
Overall Width
2.56 in
Frame Size
G
Mounting Hole Diameter
0.25 in
Mounting Hole Distance - Width
2 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
45 A
Number of Poles
3
Coil Volts
24V AC
Reversing
No
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 575V
25 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
25 hp
Standards
CSA, UL Listed
Auxiliary Contact Form
1NO
Hz
50/60
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Series
Freedom
Amperage Rating
45A
Certifications
UL Listed
HP rating - max
3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V
Phase
Three
Product Name
Eaton Freedom NEMA motor control contactor
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 208V AC
10 hp
Coil Voltage
24V AC
Horsepower @ Single Phase - 120V AC
3 hp
Number of Auxillary Contacts
1
Response Time
20 msec
Resistance Properties
Impact Resistant, Temperature Resistant
Electrical Operating Durability
3,500,000 (AC-3), 62,000 (AC-4)
Full Load Current - Inductive
45 A
Horsepower @ Three Phase - 480V AC
25 hp
Embedded Surge Suppressor
No
Reversing Capability
Non-Reversing
Maximum Operating Temperature
149 Degrees F
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
600V AC
Terminal Connection Type
Screw Terminals
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
15 hp
Minimum Operating Temperature
-4 Degrees F
Frequency
60 Hz
Mechanical Operating Durability
10,000,000
Mounting Style
Panel
Horsepower @ Three Phase - 600V AC
25 hp
Contactor Style
NEMA

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Reversing Capability Non-Reversing, Overall Height 3 in, Overall Width 2.56 in, Terminal Connection Type Screw Terminals, Frame Size G, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.