24VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3

  • Mfr # CN15KN3T

  • Zoro # G3592872


product price: $2,033.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
90 A
Type
Contactor
Number of Poles
3
NEMA Contactor Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN15KN3T
Zoro #
G3592872
UPC #
782113674742
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
3
Height
6.4 in
Width
8.6 in
Depth
10.2 in
NEMA Size
3
Product Length/Depth
5.94 in
Size
3
Product Width
4.08 in
Product Height
7.17 in
Nema Frame Size
NEMA Size 3
Mounting Hole Diameter
0.25 in
Overall Depth
5.94 in
Overall Height
7.17 in
Overall Width
4.08 in
Mounting Hole Distance - Height
6.63 in
Frame Size
K
Mounting Hole Distance - Width
3 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
90 A
Type
Contactor
Number of Poles
3
Coil Volts
24V AC
Reversing
No
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 575V
50 hp
HP @ 3 Phase - 480V
50 hp
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO
Standards
CSA, UL Listed
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Hz
50/60
Series
Freedom
Horsepower
25 hp at 208 V, 30 hp at 240 V, 50 hp at 480/600 V
Certifications
CSA Certified
Amperage Rating
90A
Phase
Three
Product Name
Eaton Freedom NEMA motor control contactor
Overload Relay
None
Coil Voltage
24V AC
Resistance Properties
Impact Resistant, Temperature Resistant
Maximum Operating Temperature
149 Degrees F
Frequency
50/60 Hz
Embedded Surge Suppressor
No
Mounting Style
Panel
Electrical Operating Durability
1,700,000 (AC-3), 60,000 (AC-4)
Response Time
14 msec
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
25 hp
Mounting Postion
Horizontal, Vertical
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes
Contactor Style
NEMA
Horsepower @ Three Phase - 240V AC
25 hp
Horsepower @ Three Phase - 600V AC
50 hp
Horsepower @ Three Phase - 480V AC
50 hp
Terminal Connection Type
Screw Terminals
Mechanical Operating Durability
6,000,000
Full Load Current - Inductive
90 A
Minimum Operating Temperature
-4 Degrees F
Number of Auxillary Contacts
1

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 3, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 90 A, Reversing Capability Non-Reversing, Overall Height 7.17 in, Overall Width 4.08 in, Terminal Connection Type Screw Terminals, Frame Size K, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 25 hp, Horsepower @ Three Phase - 480V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.