Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00

  • Mfr # CN15AN3TB

  • Zoro # G3715932


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
9 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
00
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN15AN3TB
Zoro #
G3715932
UPC #
782113777214
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
00
Height
2.6 in
Width
4 in
Depth
3.9 in
NEMA Size
00
Product Height
4.5 in
Product Length/Depth
3.5 in
Product Width
4.5 in
Size
0
Frame Size
A
Mounting Hole Distance - Width
1.5 in
Mounting Hole Diameter
0.25 in
Overall Depth
3.5 in
Overall Height
4.5 in
Overall Width
4.5 in
Mounting Hole Distance - Height
3.38 in

Details

Item
Magnetic Contactor
Full Load Amps
9 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
24V AC
Reversing
No
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
HP @ 3 Phase - 240V
1 1/2 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
2 hp
Hz
50/60
Standards
CSA, UL Listed
Includes
Center Mounting Slot at Bottom
Auxiliary Contact Form
1NO
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Series
Freedom
Certifications
UL Listed
HP rating - max
1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V
Phase
Three
Amperage Rating
9A
Coil Voltage
24V AC
Product Name
Eaton Freedom NEMA motor control contactor
Maximum Operating Temperature
149 Degrees F
Reversing Capability
Non-Reversing
Frequency
50/60 Hz
Mechanical Operating Durability
20,000,000
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Mounting Style
Panel
Response Time
12 msec
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
9 A
Horsepower @ Single Phase - 120V AC
1/3 hp
Electrical Operating Durability
400,000 (AC-3), 90,000 (AC-4)
Terminal Connection Type
Screw Terminals
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 480V AC
2 hp
Horsepower @ Three Phase - 600V AC
2 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Number of Auxillary Contacts
1
Embedded Surge Suppressor
No
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Single Phase - 240V AC
1 hp
Contactor Style
NEMA
Mounting Postion
Horizontal, Vertical

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Non-Reversing, Overall Height 4.5 in, Overall Width 4.5 in, Terminal Connection Type Screw Terminals, Frame Size A, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.