Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eaton 24VAC Reversing Magnetic Contactor 3P 90A NEMA 3 CN55KN3T

24VAC Reversing Magnetic Contactor 3P 90A NEMA 3 (Discontinued)

  • Mfr # CN55KN3T
  • Zoro # G3641382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55KN3T
Zoro #
G3641382
UPC #
782113748962
Country of Origin
United States

Dimensions

NEMA Contactor Size
3
Height
8.4 in
Width
10.2 in
Depth
12.4 in
NEMA Size
3
Product Height
9.11 in
Product Length/Depth
7.25 in
Product Width
7.05 in
Overall Depth
5.94 in
Mounting Hole Distance - Height
6.63 in
Overall Height
7.17 in
Overall Width
4.08 in
Mounting Hole Diameter
0.25 in
Frame Size
K
Mounting Hole Distance - Width
3 in

Details

Item
Magnetic Contactor
Full Load Amps
90 A
Action
Reversing
Type
Reversing
Number of Poles
3
Coil Volts
24V AC
Reversing
Yes
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 575V
50 hp
HP @ 3 Phase - 480V
50 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Auxiliary Contact Form
1NO/1NC
Standards
BS, CSA LR353ISO 9000, UL E1491, VDE
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Series
Freedom
Coil Voltage
24V AC
Amperage Rating
90A
Certifications
UL Listed
Horsepower @ Three Phase - 480V AC
50 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
25 hp
Embedded Surge Suppressor
No
Mounting Postion
Horizontal, Vertical
Number of Auxillary Contacts
2
Phase
Three
Full Load Current - Inductive
90 A
Terminal Connection Type
Screw Terminals
Mounting Style
Panel
Electrical Operating Durability
3,000,000
Horsepower @ Three Phase - 600V AC
50 hp
Reversing Capability
Reversing
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 240V AC
30 hp
Contactor Style
NEMA
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 3, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 90 A, Reversing Capability Reversing, Overall Height 7.17 in, Overall Width 4.08 in, Terminal Connection Type Screw Terminals, Frame Size K, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 30 hp, Horsepower @ Three Phase - 480V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.