2.5in Lever, 0.75in Diameter x 0.32in W Roller, Metal, Stainless Steel, Standard, Limit Switch

  • Mfr # E50KL550

  • Zoro # G116502150


product price:  $41.19
/ea

Key Features

IP Rating
IP67
Operating Temp. Range
10°F to 200°F
NEMA Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13
Series
E50
Actuator Style - Limit Switch
Standard roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E50KL550
Zoro #
G116502150
UPC #
782113302218
Country of Origin
United States

Details

IP Rating
IP67
Operating Temp. Range
10°F to 200°F
NEMA Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13
Item
Plug-in limit switch accessory
Series
E50
Actuator Style - Limit Switch
Standard roller
Body Material
Metal, Stainless steel
Standards
UL Listed, CSA Certified, CE, RoHS Compliant, CE Marked

Description

2.5in Lever, 0.75in Diameter x 0.32in W Roller, Metal, Stainless Steel, Standard, Limit Switch Rotary Head Roller Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.