Zoro Homepage

2NC Magnetically Actuated Safety Interlock Switch

  • Mfr # RS2R-02-Q4

  • Zoro # G2017815


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Series
RS
DC Contact Rating
0.3 A @ 24 V
Contact Form
2NC
IP Rating
IP67
Operating Temp. Range
14 Degrees to 131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS2R-02-Q4
Zoro #
G2017815
UPC #
786685884844
Country of Origin
Mexico

Dimensions

Switch Depth
0.51 in
Switch Width
1.03 in
Switch Dia.
1.18 in
Cable Length
0.4 ft
Switch Height
2.04 in
Product Width
.44 in
Cord length
3 in
Product Height
2 in
Product Length/Depth
.94 in
Overall Width
1.02 in
Overall Height
0.51 in
Overall Depth
2.05 in
Magnet Actuator Depth
0.51 in
Magnet Actuator Height
2.04 in
Magnet Actuator Width
1.03 in

Details

Item
Magnetically Actuated Safety Interlock Switch
Series
RS
DC Contact Rating
0.3 A @ 24 V
Contact Form
2NC
IP Rating
IP67
Operating Temp. Range
14 Degrees to 131 Degrees F
Standards
CE, CSA, EN ISO 13849, IEC 62061, ISO 14119, UL E166051
NEMA Rating
1, 12, 13
On Sensing Distance
0.31 in
Off Sensing Distance
0.75 in
Description/Special Features
Cable Entrance on Back, Non-Contact Reed Switch
Body Material
Plastic
Termination Type
4-Pin Micro
Port Location
Bottom Output
Operating temperature - max
131°F
Environmental rating
IP67, IP69K
Compliances
CE Marked
Contact configuration
2 NC
Switch type
Magnetic reed switch
Operating temperature - min
14°F
Contact Rating
300 mA at 24 Vdc
Connection
4-pin M12 connector
Cable type
Polyvinyl Chloride (PVC)
Enclosure Material
Polyamide
Certifications
UL Listed
Maximum DC current
300 mA
Accuracy
< 10%
Type
Mechanical Limit Switches
Product Name
Eaton RS-Titan non-contact door interlock safety switch
On Sensing Distance - Maximum
0.31 in
Operating Temperature - Maximum
131 Degrees F
Body Style
Rectangular
Switch Type
Reed Switch
Operating Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
1, 12, 13
Off Sensing Distance - Maximum
0.75 in
Indicating Light
No Indicating Light Included

Description

Magnetically Actuated Safety Interlock Switch, Series RS, Switch Width 1.03 in, Switch Height 2.04 in, Switch Depth 0.51 in, Switch Dia. 1.18 in, Contact Form 2NC, AC Contact Rating Not Applicable, DC Contact Rating 0.3 A @ 24 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type 4-Pin Micro, Cable Length 0.4 ft, NEMA Rating 1, 12, 13, IP Rating IP67, On Sensing Distance 0.31 in, Off Sensing Distance 0.75 in, Body Material Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.