30.5 MM, 1NO-1NC, NEMA 3/3R/4/4X/12/13, Green Knob, Left-Right 60D, 2-Position, Heavy Duty,
- Mfr # 10250T20KG
- Zoro # G216452126
product price:Â
$
59.15
/ea
Key Features
Basic Material
Chrome Plated Die-Cast Zinc
Position
2
Size
30.5 mm
Series
10250T
Contact Rating
600 V AC 10A, 250V DC 5A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10250T20KG
- Zoro #
- G216452126
- UPC #
- 78211335729
- Country of Origin
- United States
Dimensions
- Size
- 30.5 mm
Details
- Basic Material
- Chrome Plated Die-Cast Zinc
- Position
- 2
- Series
- 10250T
- Contact Rating
- 600 V AC 10A, 250V DC 5A
- Contact Form
- 1NO-1NC
Description
30.5 MM, 1NO-1NC, NEMA 3/3R/4/4X/12/13, Green Knob, Left-Right 60D, 2-Position, Heavy Duty, Water/Oil Tight, Selector Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.