
3P 15A AMP 600V-AC 250V-DC MOLDED CASE CIRCUIT BREAKER
Mfr # FDB3015LA02
Zoro # G213367850
product price:Â $377.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
18kA at 240V AC
DC Voltage Rating
250V DC
Height
6 in
Width
4.13 in
Instantaneous Trip
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDB3015LA02
Zoro #
G213367850
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6 in
Width
4.13 in
Depth
3.38 in
Frame Size
F
Details
Max. AIR Rating
18kA at 240V AC
DC Voltage Rating
250V DC
Instantaneous Trip
Fixed
Circuit Breaker Type
Molded Case
Series
Series C
Number of Poles
3
Amps
15A
Trip Type
Fixed Thermal, Fixed Magnetic
Terminal Connection
Line/Load
Item
Circuit Breaker
AC Voltage Rating
600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.