Shop EATON
See all product information
Create Account
400A 3-Pole 600V Heavy-Duty Fusible Safety Switch
- Mfr # DH365FDK
- Zoro # G923397611
product price:Â
$
3,679.99
/ea
Free Shipping & Returns
Key Features
Number of Wires
3
Number of Poles
3
Standards
UL 98
NEMA Enclosure Type
NEMA 12
Current Rating
400 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH365FDK
- Zoro #
- G923397611
- UPC #
- 78211320731
- Country of Origin
- United States
Details
- Number of Wires
- 3
- Number of Poles
- 3
- Standards
- UL 98
- NEMA Enclosure Type
- NEMA 12
- Current Rating
- 400 A
Description
480 to 600 VAC, 250 VDC, 400 A, 350 HP, 3-Pole, 3-Wire, NEMA 12, Painted Galvanized Steel, Class H/Time Delay Fusible, Heavy Duty, Single Throw Safety Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.