Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3

  • Mfr # CN15KN3C

  • Zoro # G3624056


product price: $2,033.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
90 A
Action
Non-Reversing
Type
Contactor
Number of Poles
3
NEMA Contactor Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN15KN3C
Zoro #
G3624056
UPC #
782113622439
Country of Origin
United States

Dimensions

NEMA Contactor Size
3
Height
6.4 in
Width
8.6 in
Depth
10.2 in
NEMA Size
3
Product Length/Depth
5.94 in
Size
3
Product Width
4.08 in
Product Height
7.17 in
Nema Frame Size
NEMA Size 3
Mounting Hole Distance - Width
3 in
Mounting Hole Diameter
0.25 in
Overall Depth
5.94 in
Overall Height
7.17 in
Overall Width
4.08 in
Frame Size
K
Mounting Hole Distance - Height
6.63 in

Details

Item
Magnetic Contactor
Full Load Amps
90 A
Action
Non-Reversing
Type
Contactor
Number of Poles
3
Coil Volts
480V AC
Reversing
No
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 575V
50 hp
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 480V
50 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Auxiliary Contact Form
1NO
Standards
CSA, UL Listed
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Series
Freedom
Amperage Rating
90A
Certifications
CSA Certified
Phase
Three
Horsepower
25 hp at 208 V, 30 hp at 240 V, 50 hp at 480/600 V
Overload Relay
None
Product Name
Eaton Freedom NEMA motor control contactor
Coil Voltage
440/480V AC
Response Time
14 msec
Maximum Operating Temperature
149 Degrees F
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 480V AC
50 hp
Full Load Current - Inductive
90 A
Mounting Style
Panel
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
No
Frequency
50/60 Hz
Contactor Style
NEMA
Horsepower @ Three Phase - 240V AC
25 hp
Mechanical Operating Durability
6,000,000
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 600V AC
50 hp
Horsepower @ Three Phase - 208V AC
25 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Terminal Connection Type
Screw Terminals
Electrical Operating Durability
1,700,000 (AC-3), 60,000 (AC-4)
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 3, Coil Voltage 440/480V AC, Number of Poles 3, Full Load Current - Inductive 90 A, Reversing Capability Non-Reversing, Overall Height 7.17 in, Overall Width 4.08 in, Terminal Connection Type Screw Terminals, Frame Size K, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 25 hp, Horsepower @ Three Phase - 480V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.