Zoro Homepage

480VAC Reversing Magnetic Contactor 3P 90A NEMA 3

  • Mfr # CN55KN3C

  • Zoro # G3648251


product price: $4,510.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
90 A
Action
Reversing
Type
Contactor
Number of Poles
3
NEMA Contactor Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55KN3C
Zoro #
G3648251
UPC #
782113890128
Country of Origin
United States

Dimensions

NEMA Contactor Size
3
Height
8.4 in
Width
10.2 in
Depth
12.4 in
NEMA Size
3
Product Width
4.08 in
Size
3
Product Length/Depth
5.94 in
Product Height
7.17 in
Nema Frame Size
NEMA Size 3
Mounting Hole Distance - Width
3 in
Mounting Hole Distance - Height
6.63 in
Overall Depth
5.94 in
Frame Size
K
Mounting Hole Diameter
0.25 in
Overall Height
7.17 in
Overall Width
4.08 in

Details

Item
Magnetic Contactor
Full Load Amps
90 A
Action
Reversing
Type
Contactor
Number of Poles
3
Coil Volts
480V AC
Reversing
Yes
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 575V
50 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
50 hp
Auxiliary Contact Form
1NO/1NC
Hz
50/60
Standards
CSA, UL Listed
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Series
Freedom
Amperage Rating
90A
Horsepower
25 hp at 208 V, 30 hp at 240 V, 50 hp at 480/600 V
Certifications
UL Listed
Phase
Three
Coil Voltage
440/480V AC
Product Name
Eaton Freedom NEMA motor control contactor
Overload Relay
None
Frequency
50/60 Hz
Full Load Current - Inductive
90 A
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
25 hp
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
2
Contactor Style
NEMA
Mounting Postion
Horizontal, Vertical
Terminal Connection Type
Screw Terminals
Mounting Style
Panel
Electrical Operating Durability
3,000,000
Horsepower @ Three Phase - 240V AC
25 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Reversing Capability
Reversing
Horsepower @ Three Phase - 480V AC
50 hp
Horsepower @ Three Phase - 600V AC
50 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 3, Coil Voltage 440/480V AC, Number of Poles 3, Full Load Current - Inductive 90 A, Reversing Capability Reversing, Overall Height 7.17 in, Overall Width 4.08 in, Terminal Connection Type Screw Terminals, Frame Size K, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 25 hp, Horsepower @ Three Phase - 480V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.