50 kVA, 2, 150 - DegreeC rise, 240 V, 120 V, 480V
Mfr # V48M22T5016
Zoro # G115699929
product price: $8,278.99
/eaKey Features
Input Voltage - Transformer
480V
Output Voltage
240 V, 120 V
Power Rating
50 kVA
Phase
Three-phase
Mounting - Transformer
Floor or wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V48M22T5016
Zoro #
G115699929
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
43 in
Overall Width
30.5 in
Overall Depth
24 in
Details
Input Voltage - Transformer
480V
Output Voltage
240 V, 120 V
Power Rating
50 kVA
Phase
Three-phase
Mounting - Transformer
Floor or wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
2
Winding Material
Aluminum
Temperature Rise
150 °C rise
Description
EATON GENERAL PURPOSE VENTILATED TRANSFORMER 3 PHASE 50KW 480V PRIMARY VOLTS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.