5PX G2 1500VA 1500W 208V Line-Interactive UPS - 8 C13 Outlets, Cybersecure Network Card
Mfr # 5PX1500HRTG2
Zoro # G216480105
product price:Â $1,406.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
8
Mounting
Rack/Tower
Output Voltage
208V
Input Voltage
120 V AC
UPS Type
Line-Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5PX1500HRTG2
Zoro #
G216480105
UPC #
743172105806
Country of Origin
Philippines
Details
Number of Outlets
8
Mounting
Rack/Tower
Output Voltage
208V
Input Voltage
120 V AC
UPS Type
Line-Interactive
Wattage
1500W
Power Rating
1500VA
Outlet Type
8 C13 Outlets
Description
5PX G2 1500VA 1500W 208V Line-Interactive UPS - 8 C13 Outlets, Cybersecure Network Card Option, Extended Run, 2U Rack/Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.