5PX G2 1950VA 1950W 120V Line-Interactive UPS - 6 NEMA 5-20R, 1 L5-20R Outlets,

  • Mfr # 5PX2000RT3UNG2

  • Zoro # G016431802


product price:  $2,529.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
7
Power Rating
1950VA
Outlet Type
6 NEMA 5-20R, 1 L5-20R
Mounting
Rack/Tower
Wattage
1950W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PX2000RT3UNG2
Zoro #
G016431802
UPC #
-
Country of Origin
Philippines

Details

Number of Outlets
7
Power Rating
1950VA
Outlet Type
6 NEMA 5-20R, 1 L5-20R
Mounting
Rack/Tower
Wattage
1950W
Output Voltage
120V
Input Voltage
120 V AC
UPS Type
Line-Interactive

Description

5PX G2 1950VA 1950W 120V Line-Interactive UPS - 6 NEMA 5-20R, 1 L5-20R Outlets, Cybersecure Network Card Included, Extended Run, 3U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.