5PX G2 3000VA 3000W 120V Line-Interactive UPS - 6 NEMA 5-20R, 1 L5-30R Outlets,
- Mfr # 5PX3000RT3UNG2
- Zoro # G016480169
product price:Â
$
2,713.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
3000VA
Wattage
3000 W
Input Voltage
120V AC
Output Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5PX3000RT3UNG2
- Zoro #
- G016480169
- UPC #
- 743172105721
- Country of Origin
- Philippines
- UPS Type
- Line Interactive
- Power Rating
- 3000VA
- Mounting
- Rack/Tower
- Wattage
- 3000 W
- Input Voltage
- 120V AC
- Output Voltage
- 120V
- Outlet Type
- 6 NEMA 5-20R, 1 L5-30R
- Number of Outlets
- 6
Description
5PX G2 3000VA 3000W 120V Line-Interactive UPS - 6 NEMA 5-20R, 1 L5-30R Outlets, Cybersecure Network Card Included, Extended Run, 3U Rack/Tower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.