Zoro Homepage

5PX G2 3000VA 3000W 208V Line-Interactive UPS - 2 C19, 8 C13 Outlets, Cybersecure Network Card

  • Mfr # 5PX3000HRTG2

  • Zoro # G816425933


product price: $3,189.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
2 C19, 8 C13
Mounting
Rack/Tower
UPS Type
Line-interactive UPS
Wattage
3000 W
Output Voltage
208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PX3000HRTG2
Zoro #
G816425933
UPC #
743172000000
Country of Origin
Philippines

Details

Outlet Type
2 C19, 8 C13
Mounting
Rack/Tower
UPS Type
Line-interactive UPS
Wattage
3000 W
Output Voltage
208V
Power Rating
3000VA
Input Voltage
120 V AC

Description

5PX G2 3000VA 3000W 208V Line-Interactive UPS - 2 C19, 8 C13 Outlets, Cybersecure Network Card Option, Extended Run, 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.