5PX G2 3000VA 3000W 208V Line-Interactive UPS - 2 C19, 8 C13 Outlets, Cybersecure Network Card
Mfr # 5PX3000HRTNG2
Zoro # G016426037
product price: $3,679.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V AC
Outlet Type
2 C19, 8 C13
Mounting
Rack/Tower
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PX3000HRTNG2
Zoro #
G016426037
UPC #
743172000000
Country of Origin
Philippines
Details
Input Voltage
120 V AC
Outlet Type
2 C19, 8 C13
Mounting
Rack/Tower
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Wattage
2700 W
Power Rating
3000VA
Description
5PX G2 3000VA 3000W 208V Line-Interactive UPS - 2 C19, 8 C13 Outlets, Cybersecure Network Card Included, Extended Run, 2U Rack/Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.