Zoro Homepage
This item is Discontinued.
Eaton 5Px3000Irt2U + Network-Ms 5PX3000IRTN

5Px3000Irt2U + Network-Ms (Discontinued)

  • Mfr # 5PX3000IRTN
  • Zoro # G0443102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PX3000IRTN
Zoro #
G0443102
UPC #
743172035950
Country of Origin
Unknown

Dimensions

Product Length/Depth
441 mm
Product Height
86.2 mm
Product Width
647 mm
Input Cord Length
1.8m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.