Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6000VA 5400W 120/208V Online Double-Conversion UPS w Stepdown Transformer and Maintenance

  • Mfr # SU6000RTFMB

  • Zoro # G316425976


product price: $6,519.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Power Rating
6000 VA
Mounting
Rack/Tower
Input Voltage
230 V AC
Wattage
5400 W
Output Voltage
200 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU6000RTFMB
Zoro #
G316425976
UPC #
37332286383
Country of Origin
Philippines

Details

Power Rating
6000 VA
Mounting
Rack/Tower
Input Voltage
230 V AC
Wattage
5400 W
Output Voltage
200 V AC
Backup Time (Half/Full Load)
8 Minute/3 Minute
UPS Type
Double Conversion Online
Outlet Type
1 x NEMA L6-30R

Description

6000VA 5400W 120/208V Online Double-Conversion UPS w Stepdown Transformer and Maintenance Bypass 5-20R/L6-20R/L6-30R Outlet L6-30P Input Net Card 6U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.