606012 Br Series 1-Pole Duplex Breaker Two X 20A
- Mfr # 606012
- Zoro # G404064056
product price:Â
$
57.15
/ea
Key Features
Mounting
Plug-on
Voltage
120V
Amps AC
20 A
Main Circuit Breaker
BR
Number Of Poles
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606012
- Zoro #
- G404064056
- UPC #
- 786676370257
- Country of Origin
- Dominican Republic
- Mounting
- Plug-on
- Voltage
- 120V
- Amps AC
- 20 A
- Main Circuit Breaker
- BR
- Number Of Poles
- 1
- Interrupt Rating
- 10 kA
- Trip Type
- Common
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.